Beli uv meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Linshang UV Energy MeterDeskripsi:LS128 is a professional UV energy meter for testing UV LED light sources and has various excellent achievements:1. The first UV energy meter for UV LED light source testing.2. The first wide-range UV energy meter with a range of 40W/cm².3. The first UV energy meter for a wide spectrum (340nm-420nm).4. The first UV energy meter that measures temperature and power at the same time and can display process curves.Its spectral response range is 340nm-420nm and it can test various wavelengths of 365nm, 375nm, 385nm, 395nm, 405nm and other UV LED light source.Content:LS128 UV Energy Meter 1 pcsUSB cable 1 pcsAAA battery 2 pcsAntistatic gloves 1 pcsCross head screw-driver 1 pcsUser manual 1 pcsCalibration Report 1 pcsCertificate/Warranty card 1 pcsPlastic box dimension 25*21*7cm (L*W*H) 1 pcsatribut:
- Recording Period (minute): 32
- Sampling Speed (time/s): 2048
- Linshang UV Light MeterDeskripsi:LS125 digital UV light meter is a smart host that can support 12 different types of probes. The main function of the host is data display. The UVALED-X0 probe is one of 12 probes equipped with the LS125 host. The spectral response range of the probe is 340nm-420nm and it is calibrated at 395nm, which is suitable for the intensity and energy detection of UVA LED light sources.
- Lutron UV Light MeterDeskripsi:UV LIGHT METER, pocketModel : UV-340A- Spectrum : 290 nm -390 nm- Application : UVA & UVB measurement.- 2 ranges : 1999 uW/cm^2 x 1 uW/cm^2. 19990 uW/cm^2 x 10 uW/cm^2.- Pocket size.- Seperate probe easy operation.
- KENIS SD card type UV intensity meterDeskripsi:It is an ultraviolet intensity meter that can measure and record both UV-A and UV-C by exchanging the sensor. Data can be saved to the built-in SD card.atribut:
- Cable Length (m): 1
- Dimensions (mm): (Main unit) 68 x 45 x 177, (UV-A probe) 170 x 45 x 32, (UV-C probe) DIA38 x 25
- Function: Maximum / minimum value, data hold, 0 point adjustment
- Included Accessories: SD card (2GB) x 1
- Measurement Wavelength: 240~390nm
- Measuring Range: 0~1.999mW/cm²,0~19.99mW/cm²
- Power Supply: AA alkaline battery x 6 (included)
- Resolution: 0.001mW/cm²,0.01mW/cm²
- Linshang UV Power MeterDeskripsi:LS123 portable UV power meter, also known as UV lamp intensity meter. This is an instrument with a wide spectrum receiving range. It is mainly used for measuring the UV rejection rate of materials. It is suitable for displaying the UV rejection performance of materials such as explosion-proof films, solar films and insulating glass. The ultraviolet power meter is also used for the measurement of radiated energy power density measurement, that is, radiant energy power per square meter, in microwatts per square centimeter (uW/cm2).atribut:
- Accuracy: H<50μW/cm² : ±5μW/cm²; H>=50μW/cm² : ±10%H (H is the Standard Value)
- Dimensions (LxWxH) (mm): 125x69x24.5
- Photosensitive Aperture (mm): 10
- Power Range (μW/cm²): 0-40000
- Power Supply: AAA alkaline dry batteries
- Spectral Response (nm): 260-380, λp=365
- Ultraviolet Rejection Rate: -999%-100%
- Working Temperature (°C): -20 to +70
- Custom Ultraviolet MeterDeskripsi:-A digital ultraviolet ray monitor that can measure up to 19.99mW/cm².-Equipped with MAX/MIN memory function. -For measuring UV ray in research and beauty fields and for evaluating UV care products.atribut:
- Range: 1999/19990 (μW/cm²)
- Resolution: 1/10μW/cm²
- Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
- Sensitivity Wavelength Range: 290 to 390nm
- Purpose of Use: Measurement of ultraviolet rays at work sites and schools.
- Width x Depth x Height: 70x25x131mm
- General Light Meteratribut:
- UNSPSC: 41115308
- Accuracy: +/-4% +/-1 Digit
- Battery Type (V): 9
- Brand: GENERAL
- Cord Length (inch): 46
- Data Hold: Yes
- Display: Backlit 4 Digit LCD
- Includes: Battery and Instructions; Sensor
- Measuring Range (mW/cm²): 0.01 to 40
- Measuring Range (μW/cm²): 1 to 1999
- Memory: 20 Point
- Min./Max. Memory: Yes
- KENIS UV intensity meterDeskripsi:Ultraviolet intensity meter with data hold function.atribut:
- Accuracy: ±(4%FS+2dgt)
- Cable Length (m): 1.5
- Function: Data record, data hold, 0 point adjustment
- Main Unit Dimensions (mm): 68x30x200
- Mass (g): 380
- Measurement Range: 0~1.999/0~19.99mW/cm²
- Measurement Wavelength: 290~390nm
- Power Supply: 006P (9V) battery x 1 included
- Resolution: 0.001/0.01mW/cm²
- Sensor Dimensions (mm): 170x45x32
- Extech Light MeterDeskripsi:LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
- RS PRO UV MeterDeskripsi:Detectors - UltravioletRS PRO Mini Pocket UV AB Meter IM-213RS PRO mini pocket UV AB meter IM-213 is a great value instrument for measuring mercury, xenon, metal halide or fluorescent lamps. It is commonly used for studies in the UVA region, as well as in sunlight and measures UV-AB light from exposure to natural and artificial sources. This device has many great features including a large backlit LCD display with zero and data hold functions. This meter is small, compact and lightweight and is ideal for quick and easy UV light measurement in applications such as forensics, laboratory research, electronics and much more.SUPPLIED_WITH : Manual2 batteries 1.5 V AAAatribut:
- Battery Life (hour): 100
- Battery Type: AAA
- Data Storage: Yes
- Dimensions (mm): 133x48x23
- Height (mm): 23
- Kit Contents: UV AB Meter, Carry Bag, Batteries
- Length (mm): 133
- Width (mm): 48
- NiGK Corporation Thermo Label [[RU]] 5E/4EDeskripsi:-Once discolored, the irreversible temperature material does not return to its original color.-Temperature can be detected by its color change. -Heat generation inspection of transformer/machineries.-Temperature control of heat treatment process. -Indoor and outdoor use is possible
- Sper Scientific UVA/UVB Lightmeteratribut:
- Wavelength (nm): 290 to 370
- Calibration Point (N m): 365
- UV Range (µW/cm² to mW/cm²): 1 to 40.00
- Resolution (µW and mW/cm²): 1 and 0.01
- Accuracy (%): ±4 ±1 digit(@23 ±5ºC)
- FLONCHEMICAL PTFE Spiral TubingDeskripsi:-Excellent in weather resistance, chemical resistance and high electric insulation resistance.-Binding work can be done easily.-Used for protection, binding, etc. of electric wiring, oil equipment, aerodynamic equipment and wiringatribut:
- Color: White
- Length (m): 10
- Thickness (mm): 1
- Tube Inner Diameter (mm): 14
- Tube Outer Diameter (mm): 16
- Custom Ultraviolet Light MonitorDeskripsi:-An ultraviolet ray monitor with a data logger function equipped with an SD slot. (SD card sold separately)-With data hold, auto power off, backlight, MAX/MIN memory function.-Equipped with K thermocouple temperature measurement function (sensor sold separately). -Measurement of ultraviolet rays at work sites and schools.atribut:
- Range: 0 to 1.999/2.00 to 20.00 (mW/cm²)
- Resolution: 0.001/0.01 (mW/cm²)
- Uva Sensor: phi45x32mm
- Probe Handle: phi24x125mm
- UVC sensor: phi38x27mm
- Power Supply: AA dry batteryx6 (sold separately), or AC adapter (sold separately)
- Purpose of Use: Measurement of ultraviolet rays at work sites and schools.
- Width x Depth x Height: 68x45x177mm
- Lutron Light Meters (Lux Meters)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- CHO Oil Seal TC Type NBR Type (Sil Oli)atribut:
- Material: NBR
- Lutron Pengukur Kecepatan Anginatribut:
- Humidity Meter (%RH): 10 to 95
- Air Velocity (m/s): 0.4 to 30.0
- Type K Temperature (°C): -100 to 1300
- Standard Accessory: Instruction Manual
- Primus Power and Energy MeterDeskripsi:-PF, kW, kVAR, kVA, kWh, and Peak demand measuring-Clearly vision with 3 rows of red LED 7segments Display-3 phase voltage direct input on instrument terminal-Able to connect with standard CT secondary 5 A.-Programmable multiplier for CT & PT ratio 1 to 1000-Standard size with 96 x 96 x 80 mm.(DIN 1/4)-Panal mounting-Interface with computer by RS-485, Modbus Protocol.atribut:
- Baud Rate (bps): 1200, 2400, 4800, 9600
- CT Ratio: 1-1000
- Communication: RS-485 MODBUS
- Display: 3 Row Red LED 7 Segment
- Frequency (Hz): 45-55
- Input Current Range (A): 5
- Input Frequency Range (Hz): 45-55
- Input Voltage Range (Vp): 250
- Operating Voltage: 3 Phase 4 Line
- PT Ratio: 1-1000
- Power Supply (V): 90-270 AC
- The Accuracy of the Frequency Measurement (Hz): ±0.1
- The Accuracy of the Phase Current Measurement: ±0.1% F.S.
- The Accuracy of the Phase Voltage Measurement (V): ±0.1% F.S.
- Total Active Power Measurement Accuracy (kW): ±0.5% F.S.
- Total Apparent Power Measurement Accuracy (kVA): ±0.5% F.S.
- Total Energy Consumption Measurement Accuracy Class (kWh): 1
- Total Power Factor Measurement Accuracy: ±0.002
- Total Reactive Power Measurement Accuracy (kVAR): ±0.5% F.S.
Daftar Harga uv meter Terbaru October 2026
| Linshang UV Energy Meter | Rp10.999.900 |
| Linshang UV Light Meter | Rp17.999.900 |
| Lutron UV Light Meter | Rp3.699.900 |
| KENIS SD card type UV intensity meter | Rp15.999.900 |
| Linshang UV Power Meter | Rp4.999.900 |
| Custom Ultraviolet Meter | Rp5.199.900 |
| UNI-T Sound Level Meter (Pengukur Kebisingan) | Rp449.900 |
| General Light Meter | Rp7.899.900 |
| KENIS UV intensity meter | Rp6.099.900 |
| Extech Light Meter | Rp3.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/ljP112304775-1.jpg)




![NiGK Corporation Thermo Label [[RU]] 5E/4E](https://media.monotaro.id/mid01/small/Alat%20Ukur/Termometer%2C%20Hygrometer/Termometer/NiGK%20Corporation%20Thermo%20Label%20%5B%5BRU%5D%5D%205E%2F4E/P102696011-1.jpg)



/i3P105145651-1.jpg)
/jyP115995718-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Tali%20Tambang%20Safety/Non%20Brand%20Pita%20Tiang%20Antrian/hmP107315634-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)